Categories
Intrinsically Safe Barriers
Light Curtains
Personal Protection Equipment
Safety Mats
Safety Relays
Safety Switches
Signs & Signage
Signaling Devices
Fire Alarm
Voltage Detection
Lockout/Tagout
Safety Laser Scanner
Door Alarm
Audible Signaling Devices
Visual Signaling Devices
Safety Consulting & Engineering
-
56-250-1Federal Signal Audible Signaling Devices, 56 SeriesItem Number56-250-1MFG Item Number56-250-1Series56Product DescriptionHORN, 250VDC, RESONATINGSpecifications
Specifications dB @ 10 Ft. 105-106 dB Explosion Proof No Hazardous Location Rated No Mounting Surface Operating Temperature -35-150 °F NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
56-125-1Federal Signal Audible Signaling Devices, 56 SeriesItem Number56-125-1MFG Item Number56-125-1Series56Product DescriptionHorn, 125VDC, ResonatingSpecifications
Specifications Type Resonating Voltage 120 VDC Nominal Voltage 125 VDC Operating Current 0.25 A dB @ 10 Ft. 106 dB Explosion Proof No Hazardous Location Rated No Operating Temperature -35-150 °F NEMA Rating NEMA 4 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
56-024-1Federal Signal Audible Signaling Devices, 56 SeriesItem Number56-024-1MFG Item Number56-024-1Series56Product DescriptionHORN, 24VDC, RESONATINGSpecifications
Specifications Type Resonating Nominal Voltage 24 VDC Operating Current 3 A dB @ 10 Ft. 106 dB Explosion Proof No Hazardous Location Rated No Operating Temperature -35-150 °F NEMA Rating NEMA 4 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Nominal Voltage
Operating Current
Product Series
dB @ 10 Ft.
Voltage
Accessory Type
Mounting
RoHS
Approvals
NEMA Rating
Type